10B-25TL-2012
Description
10B-25TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002781
BDI # 18119258
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
10B-25HTL-2012
Description
10B-25HTL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002780
BDI # 18119257
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
10B-25BH
Description
10B-25BH ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002777
BDI # 18119254
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
10B-25DS
Description
10B-25DS ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002779
BDI # 18119256
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
10B-25B
Description
10B-25B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002776
BDI # 18119253
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore