06B-3-26B
Description
06B-3-26B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001639
BDI # 18118149
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
05B-26B
Description
05B-26B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001276
BDI # 18117809
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
06B-3-26A
Description
06B-3-26A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001638
BDI # 18118148
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
40T10/26-2
Description
40T10/26-2 TIMING PULLEY ; 8MM DIA BORE X 40MM WD ALU PILOT BORE
Part # 2101006386
BDI # 18122361
Features
Pitch Diameter - Inch:
3.264
Flange Outside Diameter - Millimeter:
87
Inch - Metric:
Metric
Outside Diameter - Inch:
3.185
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 Millimeter
Other Features:
Solid Style
Pitch Diameter - Millimeter:
82.9
Mounting Method:
Rough Bore
05B-2-26A
Description
05B-2-26A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001212
BDI # 18117728
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.613
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.736
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore