28B-3-28B
Description
28B-3-28B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005627
BDI # 18121743
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-2-28A
Description
28B-2-28A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005549
BDI # 18121665
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-3-28A
Description
28B-3-28A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005626
BDI # 18121742
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-28A
Description
28B-28A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005578
BDI # 18121702
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore
28B-28B
Description
28B-28B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005580
BDI # 18121703
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.63
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.581
Pitch Diameter - Millimeter:
397
Mounting Method:
Rough Bore