Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
16B-2-36B
Description
16B-2-36B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003916
BDI # 18120261
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
24B-2-36B
Description
24B-2-36B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005075
BDI # 18121220
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
24B-2-36A
Description
24B-2-36A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005074
BDI # 18121219
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.211
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.045
Pitch Diameter - Millimeter:
437.15
Mounting Method:
Rough Bore
20B-3-36B
Description
20B-3-36B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004459
BDI # 18120784
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.342
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.29
Mounting Method:
Rough Bore