20B-2-37B
Description
20B-2-37B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004360
BDI # 18120683
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
16B-2-37B
Description
16B-2-37B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003918
BDI # 18120263
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
20B-3-37A
Description
20B-3-37A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004460
BDI # 18120785
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
20B-3-37B
Description
20B-3-37B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004461
BDI # 18120786
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.739
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.436
Pitch Diameter - Millimeter:
374.38
Mounting Method:
Rough Bore
16B-2-37A
Description
16B-2-37A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003917
BDI # 18120262
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.792
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.349
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore