10B-41A
Description
10B-41A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002956
BDI # 18119410
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
12B-2-41A
Description
12B-2-41A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003324
BDI # 18119707
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
10B-2-41A
Description
10B-2-41A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002749
BDI # 18119180
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
10B-3-41A
Description
10B-3-41A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002900
BDI # 18119345
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.063
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.625
Pitch Diameter - Millimeter:
331.81
Mounting Method:
Rough Bore