10B-41A
Description
10B-41A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002956
BDI # 18119410
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.165
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.516
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Rough Bore
085B-41A
Description
085B-41A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002051
BDI # 18118555
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.532
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.799
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Rough Bore
05B-41A
Description
05B-41A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001318
BDI # 18117838
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.115
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.244
Pitch Diameter - Millimeter:
104.51
Mounting Method:
Rough Bore
12B-2-41A
Description
12B-2-41A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003324
BDI # 18119707
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.219
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Rough Bore
06B-3-41A
Description
06B-3-41A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001675
BDI # 18118181
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.059
Pitch Diameter - Millimeter:
124.43
Mounting Method:
Rough Bore