16B-2-43A
Description
16B-2-43A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003934
BDI # 18120272
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.7
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.263
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Rough Bore
10B-3-43A
Description
10B-3-43A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002903
BDI # 18119348
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.562
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.914
Pitch Diameter - Millimeter:
217.48
Mounting Method:
Rough Bore
12B-3-43A
Description
12B-3-43A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003486
BDI # 18119876
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
12B-2-43A
Description
12B-2-43A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003326
BDI # 18119709
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
12B-43A
Description
12B-43A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003545
BDI # 18119947
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore