16B-2-44A
Description
16B-2-44A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003935
BDI # 18120273
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
16B-3-44A
Description
16B-3-44A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004078
BDI # 18120428
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.582
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Rough Bore