10B-2-45A
Description
10B-2-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002753
BDI # 18119184
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10B-45TL-2012
Description
10B-45TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002961
BDI # 18119415
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
10B-45A
Description
10B-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002960
BDI # 18119414
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore
10B-3-45A
Description
10B-3-45A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002905
BDI # 18119350
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore