10B-2-47A
Description
10B-2-47A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002755
BDI # 18119186
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore
10B-3-47A
Description
10B-3-47A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002907
BDI # 18119352
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore
10B-47A
Description
10B-47A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002963
BDI # 18119417
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.357
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.711
Pitch Diameter - Millimeter:
237.68
Mounting Method:
Rough Bore