12B-48A
Description
12B-48A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003552
BDI # 18119954
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
12B-2-48A
Description
12B-2-48A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003332
BDI # 18119715
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore
12B-3-48A
Description
12B-3-48A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003492
BDI # 18119882
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.467
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.27
Mounting Method:
Rough Bore