06B-2-51A
Description
06B-2-51A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001536
BDI # 18118024
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.091
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.248
Pitch Diameter - Millimeter:
154.72
Mounting Method:
Rough Bore
06B-3-51A
Description
06B-3-51A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001687
BDI # 18118191
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.091
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.248
Pitch Diameter - Millimeter:
154.72
Mounting Method:
Rough Bore
06B-51A
Description
06B-51A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001746
BDI # 18118261
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.091
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.248
Pitch Diameter - Millimeter:
154.72
Mounting Method:
Rough Bore