12B-52A
Description
12B-52A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003556
BDI # 18119958
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore
10B-2-52A
Description
10B-2-52A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002766
BDI # 18119192
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
10B-3-52A
Description
10B-3-52A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002914
BDI # 18119357
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
12B-3-52A
Description
12B-3-52A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003498
BDI # 18119886
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.421
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.776
Pitch Diameter - Millimeter:
315.5
Mounting Method:
Rough Bore
10B-52A
Description
10B-52A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002969
BDI # 18119423
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore