24B-54A
Description
24B-54A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005217
BDI # 18121367
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore