28B-57A
Description
28B-57A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005665
BDI # 18121785
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore
28B-3-57A
Description
28B-3-57A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005644
BDI # 18121754
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore
28B-2-57A
Description
28B-2-57A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005569
BDI # 18121679
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.767
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
32.769
Pitch Diameter - Millimeter:
806.89
Mounting Method:
Rough Bore