06B-3-65A
Description
06B-3-65A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001701
BDI # 18118203
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.953
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Rough Bore
06B-2-65A
Description
06B-2-65A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001556
BDI # 18118037
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.953
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Rough Bore
06B-65A
Description
06B-65A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001759
BDI # 18118274
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.762
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.937
Pitch Diameter - Millimeter:
197.15
Mounting Method:
Rough Bore