12B-3-8A
Description
12B-3-8A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003530
BDI # 18119911
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
12B-3-8B
Description
12B-3-8B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003532
BDI # 18119912
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
12B-2-8B
Description
12B-2-8B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003382
BDI # 18119744
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
12B-2-8A
Description
12B-2-8A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003380
BDI # 18119743
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.96
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.268
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore