Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
16B-2-95A
Description
16B-2-95A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003985
BDI # 18120300
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
16B-2-95TL-3525
Description
16B-2-95TL-3525 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003986
BDI # 18120301
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
16B-3-95A
Description
16B-3-95A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004115
BDI # 18120453
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore
16B-95TL-3020
Description
16B-95TL-3020 ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004161
BDI # 18120519
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed