W40
Description
W40 LOCKING WASHER ; 7.982IN IDX10.313IN ODX0.146IN THK
Part # 2101029671
BDI # 18134985
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.313
Outside Diameter - Millimeter:
261.95
Inside Diameter - Millimeter:
202.743
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
11.24
Outside Diameter - Millimeter:
285.5
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
5
32B-15A
Description
32B-15A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005923
BDI # 18121952
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
12B-3-43A
Description
12B-3-43A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003486
BDI # 18119876
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.275
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.697
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Rough Bore
12B-3-44A
Description
12B-3-44A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003487
BDI # 18119877
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.937
Pitch Diameter - Millimeter:
267.03
Mounting Method:
Rough Bore