16B-3-76A
Description
16B-3-76A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004102
BDI # 18120446
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Rough Bore
24B-2-57A
Description
24B-2-57A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005094
BDI # 18121235
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
16B-2-80A
Description
16B-2-80A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003977
BDI # 18120295
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore
10B-2-125A
Description
10B-2-125A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002653
BDI # 18119109
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.87
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.185
Pitch Diameter - Millimeter:
631.71
Mounting Method:
Rough Bore
16B-3-80A
Description
16B-3-80A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004107
BDI # 18120448
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore