24B-72A
Description
24B-72A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005228
BDI # 18121378
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
34.388
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
35.256
Pitch Diameter - Millimeter:
873.46
Mounting Method:
Rough Bore
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.709
Outside Diameter - Millimeter:
907
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
4545
Number of Grooves:
6
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
4040
Number of Grooves:
5
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
3
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
35.65
Outside Diameter - Millimeter:
905.5
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPA
Bushing Size:
3535
Number of Grooves:
4