Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Keyway on ID
Bushing Series:
1210
CSB202-10
Description
CSB202-10 INSERT BALL BEARING ; 5/8" BORE SETSCREW LOCKING
Part # 2101008587
BDI # 18123578
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.098
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
47.625
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Other Features:
Keyway on ID
Bushing Series:
1215
06B-3-13B
Description
06B-3-13B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001606
BDI # 18118118
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.746
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Rough Bore
Features
Inner Race Profile:
Extra Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
9
Other Features:
Single Row | Light Duty | Stainless Steel Cage | Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Length Thru Bore - Millimeter:
16.5
Outer Race Profile:
Spherical
Mounting Method:
Set Screw