083B-22B
Description
083B-22B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001913
BDI # 18118417
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
08B-22B
Description
08B-22B ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002228
BDI # 18118792
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.778
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
20B-8B
Description
20B-8B ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004509
BDI # 18120839
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.267
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.768
Pitch Diameter - Millimeter:
82.97
Mounting Method:
Rough Bore
Features
Component:
Keyless Screw Locking Assembly
Series:
KLAA
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
65
Length - Millimeter:
33
Other Features:
9 Locking Screws | Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch:
1.299
10B-17TL-1610
Description
10B-17TL-1610 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002623
BDI # 18119087
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed