S 96 L
Description
S 96 L CAM FOLLOWER BEARING ; NEEDLE ROLLER 3" DIA 1-3/4" WIDTH
Part # S96L
BDI # 795141
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Screwdriver Slot | Adjustable