KF100XP0
Description
KF100XP0 THIN SECTION BALL BEARING ; 10" BORE 11-1/2" OD 3/4" WD SR OPEN
Part # KF100XP0-RBC
BDI # 797349
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
11.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC100XP0
Description
KC100XP0 THIN SECTION BALL BEARING ; 10" BORE 10-3/4" OD 3/8" WD SR OPEN
Part # KC100XP0-RBC
BDI # 797244
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
10.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KC120XP0
Description
KC120XP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL 20/PAK
Part # KC120XP0-RBC
BDI # 797250
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD110AR0
Description
KD110AR0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD110AR0-RBC
BDI # 797291
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
12
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KC110CP0
Description
KC110CP0 THIN SECTION BALL BEARING ; 0.375" X 0.375" STEEL
Part # KC110CP0-RBC
BDI # 797246
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
11.75
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No