RBC 1 5/8
Description
RBC 1 5/8 CAM FOLLOWER BEARING ; 1.625" RLR WID X 0.875" RLR WID
Part # RBC15/8
BDI # 795023
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Center Thrust Ring | Contact Lip Seals
CS 52 L
Description
CS 52 L CAM FOLLOWER BEARING ; 1-5/8" CROWNED SLOTTED HEAD/SEALED
Part # CS52L
BDI # 794767
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
S 52
Description
S 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD
Part # S52
BDI # 795112
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot
S 52 LW
Description
S 52 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" DIA 7/8" WIDTH
Part # S52LW
BDI # 795114
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot | Adjustable
H 52
Description
H 52 CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-5/8" SLOTTED HEAD
Part # H52
BDI # 794992
Features
Roller Width - Inch:
0.875
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Screwdriver Slot