CH 96 LW
Description
CH 96 LW CAM FOLLOWER BEARING ; 3" CROWNED SOCKET HEAD/SEALED
Part # CH96LW
BDI # 794682
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Screwdriver Slot
CH 96 L
Description
CH 96 L CAM FOLLOWER BEARING ; 3" CROWNED SLOTTED HEAD/SEALED
Part # CH96L
BDI # 794681
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Screwdriver Slot
S 128
Description
S 128 CAM FOLLOWER BEARING ; NEEDLE ROLLER 4" SLOTTED HEAD
Part # S128
BDI # 795068
Features
Roller Width - Inch:
2.25
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Other Features:
Screwdriver Slot
S 112
Description
S 112 CAM FOLLOWER BEARING ; NEEDLE ROLLER 3-1/2" SLOTTED HEAD
Part # S112
BDI # 795064
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Screwdriver Slot | Adjustable