E80 ELEMENT OMEGA 7300060
Description
E80 ELEMENT OMEGA 7300060 ; 7300060 NON RETURNABLE
Part # 10287342
BDI # 18143293
Features
Component:
Element
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
39500In-Lbs
ES80M ELEMENT OMEGA 7300130M
Description
ES80M ELEMENT OMEGA 7300130M ; 7300130M NON RETURNABLE
Part # 10287897
BDI # 18143356
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
120 HTL HUB OMEGA 7300855
Description
120 HTL HUB OMEGA 7300855 ; 7300855 NON RETURNABLE
Part # 10287476
BDI # 18138575
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.625
Length Thru Bore - Millimeter:
127
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Hub Diameter - Millimeter:
304.8
Coupling Type:
Elastomeric Coupling
Torque:
126000In-Lbs
ES80M HSU ELEMENT OMEGA 7300130MHSU
Description
ES80M HSU ELEMENT OMEGA 7300130MHSU ; 7300130MHSU NON RETURNABLE
Part # 10287899
BDI # 18143357
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Hydrolytically Stable Urethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 250
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm
E80M ELEMENT OMEGA 7300060M
Description
E80M ELEMENT OMEGA 7300060M ; 7300060M NON RETURNABLE
Part # 10287785
BDI # 18143109
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
15.984
Outside Diameter - Millimeter:
406
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 149
Coupling Type:
Elastomeric Coupling
Torque:
4460Nm