WRAPFLEX 20R31/35 SPACER HUB C 0.565
Description
WRAPFLEX 20R31/35 SPACER HUB 3700062 ; STEEL RB 1.156IN L NON RETURNABLE
Part # 10101318
BDI # 21917978
Features
Component:
Spacer Hub
Width - Millimeter:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
0.565
30R STD FLEX ELEMNT WRAPFLEX 0789009
Description
30R STD FLEX ELEMNT WRAPFLEX 0789009 ; 789009 W/FAST NON RETURNABLE
Part # 10057443
BDI # 18484210
Features
Component:
Element Assembly
Width - Millimeter:
41.91
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.65
30R NYL COVER/ELEMENT WRAPFLEX 3701478
Description
30R NYL COVER/ELEMENT WRAPFLEX 3701478 ; 3701478 NON RETURNABLE
Part # 10315408
BDI # 21473857
Features
Component:
Element Assembly
Width - Millimeter:
41.91
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
6.01
Outside Diameter - Millimeter:
152.654
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
4600In-Lbs
Width - Inch:
1.65
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX
Description
20R31/35 SPCR HUB ASSY C=1.776 WRAPFLEX ; NON RETURNABLE CPLG HUB 3700065
Part # 10101321
BDI # 21473851
Features
Component:
Spacer Hub
Width - Millimeter:
45.11
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.45
Outside Diameter - Millimeter:
113.03
Other Features:
Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Coupling Type:
Elastomeric Coupling
Torque:
2800In-Lbs
Width - Inch:
1.776
10R STD FLEX ELEMNT WRAPFLEX 0789007
Description
10R STD FLEX ELEMNT WRAPFLEX 0789007 ; 789007 W/FAST NON RETURNABLE
Part # 10057441
BDI # 18483834
Features
Component:
Element Assembly
Width - Millimeter:
27.94
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.72
Outside Diameter - Millimeter:
94.488
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
Width - Inch:
1.1