Features
Roller Width - Inch:
33
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Sealed | 11 Disc
Mounting Method:
Top Mount
611-20983-01
Description
C-6X39 611-20983-01 CONVEYOR DISC ROLLER ; 36C6043
Part # 0626320
BDI # 18143148
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Regreasable
Belt Width - Millimeter:
914.4
Product Name:
Roller
36-GB5052-02
Description
36-GB5052-02 TRAINING IDLER ; P/A 1.5DRP STL F/S
Part # 0628418
BDI # 18140162
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Positive Arm | Sealed | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
Features
Roller Width - Inch:
39
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
611-22077-01
Description
611-22077-01 CONVEYOR ROLLER ; 5X39STL G/SL R/G-B+
Part # 0628396
BDI # 18141534
Features
Roller Width - Inch:
39
Roller Width - Millimeter:
990.6
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Regreasable
Belt Width - Millimeter:
914.4
Product Name:
Roller