LRJA1J
Description
LRJA1J CYLINDRICAL ROLLER BEARING ; 1" BOREX2-1/4" OD 5/8" W 1-ROW
Part # LRJA1J
BDI # 1190246
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454097
Number of Rows of Rollers:
Single Row
LJT1/2M
Description
LJT1/2M ANGULAR CONTACT BALL BEARING ; 1/2" BOREX1-5/16" ODX3/8" 1-ROW
Part # LJT1/2M
BDI # 1190094
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255045
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LRJ1.1/4J
Description
LRJ1.1/4J CYLINDRICAL ROLLER BEARING ; 1-1/4" BOREX2-3/4" OD 11/16" W 1-ROW
Part # LRJ1.1/4J
BDI # 1190213
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454076
Number of Rows of Rollers:
Single Row
MRJA1J
Description
MRJA1J CYLINDRICAL ROLLER BEARING ; POR 1" DIA BOREX2-1/2" OD 3/4" W
Part # MRJA1J
BDI # 1191125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454147
Number of Rows of Rollers:
Single Row
LRJA1.1/2J
Description
LRJA1.1/2J CYLINDRICAL ROLLER BEARING ; POR 1-1/2" BOREX3-1/4" OD 3/4" W 1-ROW
Part # LRJA1.1/2J
BDI # 1190240
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454091
Number of Rows of Rollers:
Single Row