QCL-16-A
Description
QCL-16-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 1" BORE ANODIZED ALUM
Part # QCL-16-A
BDI # 801061
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
13
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25.4
Other Features:
Anodized | Quick Clamp | Special Design for Quick Adjustment
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
50.8
Other Features:
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Option Balanced Version | No Backslot
BC26-10-10-A
Description
BC26-10-10-A CLAMP BELLOW COUPLING ; 5/8 X 5/8 BORES 1-5/8" OD ALUM HUBS
Part # BC26-10-10-A
BDI # 798110
CLC-8-8-F
Description
CLC-8-8-F RIGID COUPLING ; 1PC 1/2"X1/2" BORES STEEL
Part # CLC-8-8-F
BDI # 798376
QCL-20-A
Description
QCL-20-A QUICK CLAMPING SHAFT COLLAR ; CAM LEVER 1-1/4" BORE ANODIZED ALUM
Part # QCL-20-A
BDI # 801063
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
15
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
2.953
Outside Diameter - Millimeter:
75
Bore - Millimeter:
31.75
Other Features:
Anodized | Quick Clamp | Special Design for Quick Adjustment