TCN-02-F
Description
TCN-02-F BEARING LOCKNUT ; ONE-PIECE 02 AFBMA INDUSTRY STD STEEL
Part # TCN-02-F
BDI # 801605
Features
Thread Size:
0.586-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Other Features:
Black Oxide Steel | One Piece Split | M4 X 14 Clamp Screw
Threads per Inch:
32
Nominal Thickness - Inch:
0.375
Nominal Thickness - Millimeter:
9.525