61888-M P/6
Description
61888-M P/6 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61888-M P/6
BDI # 26319549
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71884-M
Description
71884-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71884-M
BDI # 26319857
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
KG-250-ARO
Description
KG-250-ARO ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # KG-250-ARO
BDI # 26335036
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
27.008
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
10580-4P
Description
10580-4P FOUR POINT CONTACT BALL BRG ; 25IN ID X 28IN OD X 1.5IN WD
Part # 10580-4P
BDI # 22499819
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
4 Point
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71888-M
Description
71888-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71888-M
BDI # 26308010
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)