71872-M
Description
71872-M ANGULAR CONTACT BALL BEARING ; 360MM ID 440MM OD 38MM WD
Part # 71872-M
BDI # 26308774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
61964-M P/5
Description
61964-M P/5 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61964-M P/5
BDI # 26308444
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
XLBC-12 P/6
Description
XLBC-12 P/6 RADIAL BALL BEARING (SMARTCATALOG)
Part # XLBC-12 P/6
BDI # 27451072
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
71864-M
Description
71864-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71864-M
BDI # 26337699
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)