71872-M
Description
71872-M ANGULAR CONTACT BALL BEARING ; 360MM ID 440MM OD 38MM WD
Part # 71872-M
BDI # 26308774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71864-M
Description
71864-M ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71864-M
BDI # 26337699
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
71940-MA
Description
71940-MA ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # 71940-MA
BDI # 26334734
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
61860-M P/5
Description
61860-M P/5 RADIAL BALL BEARING (SMARTCATALOG)
Part # 61860-M P/5
BDI # 26315565
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | Riveted Cage
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
XLBA-10
Description
XLBA-10 ANGULAR CONTACT BALL BEARING (SMARTCATALOG)
Part # XLBA-10
BDI # 26311191
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.268
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material | Window Style Cage
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)