N-1938-KMSP5
Description
N-1938-KMSP5 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-1938-KMSP5
BDI # 26335115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1036-M C/4
Description
NU-1036-M C/4 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1036-M C/4
BDI # 26318713
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1034-MA
Description
NU-1034-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1034-MA
BDI # 26319868
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
71872-M
Description
71872-M ANGULAR CONTACT BALL BEARING ; 360MM ID 440MM OD 38MM WD
Part # 71872-M
BDI # 26308774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Through Hardened Steel Race Material
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
NU-1880-M
Description
NU-1880-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1880-M
BDI # 26334066
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No