Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
12.6
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
12129-SP
Description
12129-SP CYLINDRICAL ROLLER BEARING, EXTENDED INNER RACE 4.500" (SMARTCATALOG)
Part # 12129-SP
BDI # 27452610
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12.88
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
RU-5236-17
Description
RU-5236-17 CYLINDRICAL ROLLER BEARING, EXTENDED IR (SMARTCATALOG)
Part # RU-5236-17
BDI # 26311107
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU-1044-MA
Description
NU-1044-MA CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # NU-1044-MA
BDI # 26316225
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SBC-2301
Description
SBC-2301 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # SBC-2301
BDI # 26310448
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
12.992
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No