NNF-5052-V 2RS
Description
NNF-5052-V 2RS CYLINDRICAL RLLR BRNG, DOUBLE ROW FULL COMPLEMENT (SMARTCATALOG)
Part # NNF-5052-V 2RS
BDI # 26319896
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU-1052-MLB
Description
NU-1052-MLB CYLINDRICAL ROLLER BEARING, BLACK OXIDE COATING (SMARTCATALOG)
Part # NU-1052-MLB
BDI # 26316177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove | Through Hardened Steel Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
Riveted Cage
Snap Ring:
No
SBC-2302
Description
SBC-2302 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # SBC-2302
BDI # 26334153
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N-3052-M
Description
N-3052-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-3052-M
BDI # 27450691
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No