NJ-2224-EMA
Description
NJ-2224-EMA CYL ROLLER BEARING ; 120MM ID X 215MM OD X 58MM WID
Part # NJ-2224-EMA
BDI # 22138620
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N-1832-M
Description
N-1832-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-1832-M
BDI # 26321353
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
TP-735-102
Description
TP-735-102 ROLLER THRUST BEARING (SMARTCATALOG)
Part # TP-735-102
BDI # 26335909
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
4.04
Bore 2 - Millimeter:
102.616
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
RU-5222-105
Description
RU-5222-105 CYLINDRICAL ROLLER BEARING, EXT IR (SMARTCATALOG)
Part # RU-5222-105
BDI # 26334851
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
51228-M P/5
Description
51228-M P/5 BALL THRUST BEARING (SMARTCATALOG)
Part # 51228-M P/5
BDI # 26337847
Features
Height - Millimeter:
46
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
143
Height - Inch:
1.811
Bore 2 - Inch:
5.63
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row
Cage Material:
Brass