NJ-2224-EMA
Description
NJ-2224-EMA CYL ROLLER BEARING ; 120MM ID X 215MM OD X 58MM WID
Part # NJ-2224-EMA
BDI # 22138620
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner/Outer Ring - Both Sides
Other Features:
Plain Inner and Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRI-4 3/4-N C/3
Description
MRI-4 3/4-N C/3 CYLINDRICAL RLLR BEARING (SMARTCATALOG)
Part # MRI-4 3/4-N C/3
BDI # 27453433
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N-1938-KMSP5
Description
N-1938-KMSP5 CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Part # N-1938-KMSP5
BDI # 26335115
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN-4956-M C/3
Description
NN-4956-M C/3 CYLINDRICAL ROLLER BEARING, DOUBLE ROW (SMARTCATALOG)
Part # NN-4956-M C/3
BDI # 26316254
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No