PHP 56-8M-85TB
Description
PHP 56-8M-85TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-8M-85TB
BDI # 1289672
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
95
Face Width - Inch:
3.74
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed
PHP 56-8M-50TB
Description
PHP 56-8M-50TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 56-8M-50TB
BDI # 1289644
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
151
Inch - Metric:
Metric
Outside Diameter - Inch:
5.56
Face Width - Millimeter:
60
Face Width - Inch:
2.362
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
142.6
Mounting Method:
Bushed