PHP 120H150RSB
Description
PHP 120H150RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H150RSB
BDI # 1289305
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 120H300RSB
Description
PHP 120H300RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H300RSB
BDI # 1289433
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.12
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
PHP 120L075RSB
Description
PHP 120L075RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120L075RSB
BDI # 1289039
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
19.05
PHP 120L100RSB
Description
PHP 120L100RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120L100RSB
BDI # 1289105
Features
Pitch Diameter - Inch:
14.324
Inch - Metric:
Inch
Outside Diameter - Inch:
14.294
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
363.83
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 120H200RSB
Description
PHP 120H200RSB TIMING PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHP 120H200RSB
BDI # 1289370
Features
Pitch Diameter - Inch:
19.098
Inch - Metric:
Inch
Outside Diameter - Inch:
19.044
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
485.1
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8