PHS 04B-1B26
Description
PHS 04B-1B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 04B-1B26
BDI # 1284417
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.051
Pitch Diameter - Millimeter:
49.77
Mounting Method:
Rough Bore