PHS 05B-1B31
Description
PHS 05B-1B31 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B31
BDI # 1284509
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.244
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
79.08
Mounting Method:
Rough Bore