PHS 06B-2TB32
Description
PHS 06B-2TB32 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TB32
BDI # 1284857
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Bushed