PHS 06B-2BH42
Description
PHS 06B-2BH42 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-2BH42
BDI # 1284820
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore
PHS 06B-2B42
Description
PHS 06B-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B42
BDI # 1284819
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.018
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.229
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Rough Bore