PHS 06B-3B27
Description
PHS 06B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B27
BDI # 1284898
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.23
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.434
Pitch Diameter - Millimeter:
82.05
Mounting Method:
Rough Bore