PHS 08B-1DSA17
Description
PHS 08B-1DSA17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1DSA17
BDI # 1285164
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
PHS 08B-1AH17
Description
PHS 08B-1AH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1AH17
BDI # 1284942
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
PHS 08B-1DSAH17
Description
PHS 08B-1DSAH17 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1DSAH17
BDI # 1285165
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore
PHS 08B-1BH17
Description
PHS 08B-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1BH17
BDI # 1285079
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore